Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Hinged-Lid Sample Containers, PP, 2 oz, 750/pk

EW-66098-40
$376.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $338.40/PACKAGE
30 15% $319.60/PACKAGE
120 20% $300.80/PACKAGE
Usually ships in 7 days or sooner.
Qty

  • Hinged cap design allows you to easily close the lid with one finger, reducing chances of sample contamination
Made from polypropylene (PP); ideal for storing liquids or solids and for metals analysis. Containers are FDA compliant - for food. When containers are properly closed, your sample won't spill or leak in any position. Autoclavable.
Product Type Sample Containers
Material Polypropylene (PP)
Capacity (mL) 60
Capacity (oz) 2
Height (in.) 1-5/8
Height (cm) 4.1
Top OD (cm) 5.1
Top OD (in.) 2
Qty/pk 750

Accessories
Qty/Price
Availability

at $43.00 USD/PACKAGE of 1000

Call 1-888-358-4705 for availability.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title