Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Hinged float switch; polypropylene, 1/2" x 1/2" conduit connection

EW-07187-24
$48.00 USD/EACH

    These switches operate by a hinged magnet that swings closed and trips a reed switch. Install at any height in tank
    Product Type Float Level Controls
    Wetted parts Polypropylene
    Max psi 100
    Max amps at 120 VAC: 0.17 A
    at 24 VDC: 0.3 A
    Mount 1/2" x 1/2" NPT conduit connection
    Temp range -40 to 225°F
    (-40 to 107°C)
    Min specific gravity 0.55
    Switches Float Level Switches
    Lead wire 24"
    Dimensions 4.375 in L

    Related products
    Qty/Price
    Availability

    at $122.00 USD/EACH
    Usually ships in 9 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title