Honeywell DPR100 100-mm Multi-Point Chart Recorder, 6 channels

Representative image only.
Honeywell Mfr # DM106-0-B-00-0-R-1-0000 – Item # EW-80660-30
  • Universal input recorder is ideal for most process applications
  • Fully documented charts provide a complete record that's easy to read
  • Display digital values or bargraph for real-time data at a glance
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels6
  • Chart TypeStrip
  • Chart Speed0.04 to 60 in/hr (user selectable)
  • Chart Width (in)3.9375
  • Temperature Accuracy±0.1% of selected range
  • Sampling Rate640 milliseconds
  • Width (in)5 9/16
  • Height (in)5 9/16
  • Depth (in)9 9/16
  • Width (cm)14.1
  • Height (cm)14.1
  • Depth (cm)24.3
  • Power (VAC)115 / 230
  • DescriptionDPR100 100-mm Multi-Point Chart Recorder, 6 channels
  • Warranty18 months
18 Month WarrantyConformite EuropeenneIP54 Rated

Key Features

  • Universal input recorder is ideal for most process applications
  • Fully documented charts provide a complete record that's easy to read
  • Display digital values or bargraph for real-time data at a glance
  • 18 month warranty

More About this Item

Honeywell® DPR100 recorders combine a 6-key panel, 100-mm chart, and modular design to create an easy to use, long-lasting chart recorder. These microprocessor-based recorders include a universal input board which accepts voltage, current, thermocouple, and RTD inputs directly. The modular, "plug-in" board style is easy to service, while the user-friendly keypad makes configurations simple.
Continuous trace recorders use a separate pen for each channel; multi-point recorders use an ink wheel to create fine, clear traces in up to six colors. Customize each channel with a label of up to 8 characters each. Twelve messages of up to 14 characters each are freely configurable and assignable.
Configure the digital display for a 12-character alphanumeric display visible up to 16 ft away, or one or two bargraph displays for at-a-glance real-time data. Display analog input, channel labels, math results or alarm messages. Values can be printed automatically in time intervals from 1 to 1440 minutes, when an alarm is triggered, or manually.
Twelve alarm setpoints can be freely assigned to any channel; program setpoint, hysteresis, and alarm type (high, low, rate of change, deviation). Alarms can trigger a message, print alarm channel in red (multi-point model only), change the range, change the speed, or print digital values.
Two chart speeds are fully adjustable in 0.04 in/hr steps— select via front keys. Multi-level password protection prevents unauthorized changes to product configurations. A fluorescent light illuminates the chart to make it easily visible even from a distance. The front panel is IP54-rated for protection against dust and water splashes. A door with plastic window and latch is provided for access to panel and chart. Make all input connections to the rear screw-terminal blocks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat