Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Honeywell DR4300 10" Process Recorder, 1 channel

EW-80661-00
$870.00 USD/EACH

  • Fully user configurable—adapt to a wide range of applications
  • All models feature universal input and built-in self test
  • Design your own system with optional features and advanced functions
Basic Recorders are fully programmable in the field via DIP switches. Select pre-configured input type, range, and chart speed.
Digital Display Recorders let you view results on their bright, vacuum fluorescent display. Configure recorder via integral keypad; choose from a wider selection of input types, ranges, and chart speeds.
Recorders come built with a stepper motor for precise operation. The molded housing has a gasketed door and acrylic window to meet NEMA 3 requirements; panel on surface mount.
Honeywell® DR4300 recorders are available with additional options and advanced functions. For a complete list of options and ordering information see "Customize Your DR4300 Process Recorder" at right.
Product Type Temperature Recorders
Acquisition rate 0.33 sec
Input impedance DC voltage: 200 K ohm
RTD: 13.3 K ohm
Current: 250 ohm
All others:10 M ohm
Chart size 10 in diameter
Accuracy ±0.35% of span
No. of channels 1
Panel cutout 12.7 in W x 12.7 in H (32.3 cm W x 32.3 cm H)
Chart speed 24 hr, 7 days
Dimensions 14 in W x 14 in H x 5.875 in D (35.5 cm W x 35.5 cm H x 14.8 cm D)
Model DR4301-0000-G0100-0000
Manufacturer number DR4301-0000-G0100-0000
Power 100 to 240 VAC, 50/60 Hz
Brand Honeywell

Calibrations
Qty/Price
Availability

at $210.00 USD/EACH
Usually ships in 14 days.
Replacement parts
Qty/Price
Availability

at $28.00 USD/PACKAGE of 100
In stock.

at $48.00 USD/PACKAGE of 6
In stock.

at $48.00 USD/PACKAGE of 6
In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Customize Your DR4300 Process Recorder
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title