Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Hood expansion kit - 1 ft. X 5 ft. and 3 ft. X 3 ft. hoods included.

EW-10508-72
$515.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • The only analog capture hood in production on the planet
  • Three measuring ranges: 0 -250, 200 – 500, and 400 – 1000 CFM
The Alnor® ABT® Balometer is a high productivity instrument designed to quickly measure the airflow directly from supply diffusers and return/exhaust grilles. The ABT consists of a fabric hood, hood frame, support rods, and a molded plastic base which contains the analog meter and flow sensing manifold.

The ABT models are temperature-compensated to display a standard flow rate in CFM. Standard flow rate is defined as the volumetric flow rate at standard conditions of 70°F (21.1°C) and 14.7 psi (760 mmHg) barometric pressure.

For increased flexibility, additional hood sizes are available to fit interchangeably on the instrument base.
What's Included:
Wheeled carrying case and four AA batteries.
Product Type Balometer
Brand Alnor
Model 801207
Manufacturer number 801207





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title