Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Hose barb

EW-06363-56
$18.00 USD/PACKAGE of 10

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $16.20/PACKAGE of 10
50 15% $15.30/PACKAGE of 10
100 20% $14.40/PACKAGE of 10
    Valveless fittings are completely interchangeable—for a complete fitting, order fitting bodies and inserts (female and male quick-disconnect halves) separately. Fittings halves seal with a twist; replaceable O-rings eliminate leaks. A protective shroud on 1/16" fittings prevents barb breakage.
    Choose from DELRIN acetal or polypropylene (PP). DELRIN fittings have Buna N seals and an operating temp range of –40 to 180°F (–40 to 82°C). PP fittings have EPR seals and an operating temp range of 32 to 230°F (0 to 110°C). Both types are rated to 100 psi for vacuum or pressure applications. Pack of 10*.
    Product Type Miniature Quick-Disconnects
    Tubing ID (in.) 0.125
    Material Acetal
    Quantity 10
    Tubing ID 1/8"
    Brand Colder
    Manufacturer number SMF02
    Model SMF02





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title