Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Hydraulic Hand Pump, 10,000 PSI

EW-68974-34
$882.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Pressure relief valve offers outstanding control for deacreasing pressures
  • Generate pressure to 15,000 psi
  • Vernier adjustment for fine control
  • Quick priming and pressure generation
Hydraulic hand pump includes a selector valve that increases the priming speed and greatly reduces the effort required to generate high pressures. Large volume Pyrex reservoir can be filled during operations.
Product Type Calibration Pumps
Range 0 to 10,000 psi
Brand Druck
Manufacturer number PV212-10K
Model PV212
Make PV212 10K

Accessories
Qty/Price
Availability

at $177.00 USD/EACH

Call 1-888-358-4705 for availability.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title