Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Hydraulic Press Test System, Automatic, 115 VAC, 60 Hz

EW-59620-30
$13,075.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Test the physical limits of your sample—systems are ideal for a wide range of applications including material research and quality control
  • Compact design efficiently uses your laboratory bench space
  • Cast-iron base and bolsters with two threaded columns provide easy daylight adjustment
These heavy-duty systems handle a wide range of laboratory quality and performance applications such as compression, flexural, or shear strength; flow and color dispersion; and material research using ceramics, composites, construction materials, resins, and more. Safety features include a 10-gauge steel shield with see-through, shatterproof polycarbonate access door. The base has holes for permanent bench mounting and for optional permanent bench mounting.
Automatic Hydraulic Presses: These microprocessor-controlled presses feature a touch-screen interface allowing you to select auto or manual mode, and units in lb, US tons, metric tons, or kg. Scroll through menu to enter parameters for pressure, pump speed, and dwell time. Presses feature audible/visual alarms and proximity switch for adjustable slowdown position. Requires two-hand operation for maximum safety.
Versions that are CE-marked are available by special order—call our Application Specialists for details.
What's Included:
Models 596420-40 and -45 include two steel heated platens that provide heat upt o 650°F (343°C), a power cord (115 VAC versions include a US standard plug), and oil.
Ram stroke 6 in (15.25 cm)
Product Type Automatic Hydraulic Presses
Power (VAC) 115
Power (Hz) 60
Max clamp force 15 tons (30,000 lb)
Daylight opening 3/4" to 17" (19 to 43 cm)
Dimensions 35 in W x 40 in H x 20 in D (89 x 102 x 51 cm)

Accessories
Qty/Price
Availability

at $575.00 USD/EACH

Usually ships in 6 days.

at $875.00 USD/EACH

Usually ships in 2 days.

at $25.00 USD/PACKAGE of 12

Usually ships in 8 days.

at $30.00 USD/PACKAGE of 12

Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title