dummy
EW-59620-45
Call 1-888-358-4705 for availability.
Qty:
- Test the physical limits of your samplesystems are ideal for a wide range of applications including material research and quality control
- Compact design efficiently uses your laboratory bench space
- Cast-iron base and bolsters with two threaded columns provide easy daylight adjustment
These heavy-duty systems handle a wide range of laboratory quality and performance applications such as compression, flexural, or shear strength; flow and color dispersion; and material research using ceramics, composites, construction materials, resins, and more. Safety features include a 10-gauge steel shield with see-through, shatterproof polycarbonate access door. The base has holes for permanent bench mounting and for optional permanent bench mounting.
Automatic Hydraulic Presses: These microprocessor-controlled presses feature a touch-screen interface allowing you to select auto or manual mode, and units in lb, US tons, metric tons, or kg. Scroll through menu to enter parameters for pressure, pump speed, and dwell time. Presses feature audible/visual alarms and proximity switch for adjustable slowdown position. Requires two-hand operation for maximum safety.
Versions that are CE-marked are available by special ordercall our Application Specialists for details.
What's Included:
Models 596420-40 and -45 include two steel heated platens that provide heat upt o 650°F (343°C), a power cord (115 VAC versions include a US standard plug), and oil.
| Ram stroke |
6 in (15.25 cm) |
| Product Type |
Automatic Hydraulic Presses |
| Power (VAC) |
230 |
| Power (Hz) |
60 |
| Platen included |
Yes, two heated |
| Max clamp force |
15 tons (30,000 lb) |
| Daylight opening |
0" to 14" (0 to 36 cm) |
| Dimensions |
35 in W x 40 in H x 20 in D (89 x 102 x 51 cm) |
at $575.00 USD/EACH
Usually ships in 6 days.
at $875.00 USD/EACH
Usually ships in 2 days.
at $25.00 USD/PACKAGE of 12
Usually ships in 8 days.
at $30.00 USD/PACKAGE of 12
Usually ships in 8 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334