dummy
EW-59620-00
Usually ships in 9 days.
Qty:
- Test the physical limits of your samplesystems are ideal for a wide range of applications including material research and quality control
- Compact design efficiently uses your laboratory bench space
- Cast-iron base and bolsters with two threaded columns provide easy daylight adjustment
These heavy-duty systems handle a wide range of laboratory quality and performance applications such as compression, flexural, or shear strength; flow and color dispersion; and material research using ceramics, composites, construction materials, resins, and more. Safety features include a 10-gauge steel shield with see-through, shatterproof polycarbonate access door. The base has holes for permanent bench mounting and for optional permanent bench mounting.
Manual Hydraulic Press: Pressure gauge indicates both applied force and maximum pressure. Handle has cushioned comfort grip.
What's Included:
A 4-1/2" dia dual-range pressure gauge with ranges of 0 to 24,000 lb (200 lb divisions) and 0 to 11,000 kg (100 kg divisions), and oil.
| Ram stroke |
5-1/8" (13 cm) |
| Product Type |
Manual Hydraulic Press Test Systems |
| Platen included |
Optional |
| Max clamp force |
12 tons (24,000 lb) |
| Daylight opening |
3/4" to 18" (19 to 46 cm) |
| Dimensions |
15 in W x 39 in H x 16 in D (38 x 99 x 16 cm) |
at $1,375.00 USD/PACKAGE of 2
Usually ships in 12 days.
at $1,672.00 USD/PACKAGE of 2
Call 1-888-358-4705 for availability.
at $625.00 USD/EACH
Call 1-888-358-4705 for availability.
at $325.00 USD/EACH
Call 1-888-358-4705 for availability.
at $575.00 USD/EACH
Usually ships in 6 days.
at $875.00 USD/EACH
Usually ships in 2 days.
at $25.00 USD/PACKAGE of 12
Usually ships in 8 days.
at $30.00 USD/PACKAGE of 12
Usually ships in 8 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334