Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Hydrometer Case for 380 mm Length Hygrometer

EW-08285-97
$49.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
12 10% $44.10/EACH
    These rugged plastic cases are felt-lined for superior instrument protection. A must for NIST-certified hydrometers.
    Product Type Accessory
    Manufacturer number 50896
    Length (mm) Fits one hydrometer up to 15" L (381 mm)
    Model 50896
    Brand H-B Instrument Company

    Calibrations
    Qty/Price
    Availability

    at $130.00 USD/EACH
    Usually ships in 7 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title