Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

IAMS with analog - IAMS0001

EW-68513-08
$202.00 USD/EACH

  • Modules that can be programmed for over 100 combinations of input/output configurations!
  • Universal input, process, mA DC, VDC, TC, RTD, Potentiometer, and linear resistance
  • Universal power supply, 21.6 to 253 VAC/19.2 to 300 VDC
  • 3-way isolation (power/signal/output)
  • Choose setpoints and/or analog output models
The IAMS — Universal Signal Conditioners unmatched capability provides users the ultimate in flexibility. As a signal conditioner, the unit provides complete isolation and conversion capability to satisfy almost any application. The Universal Input accepts Process, DC Current, DC Voltage, Thermocouples, RTDs, Potentiometers, and Linear Resistance signals allowing the module to be connected to most common sensors. The setpoint model allows dual setpoint control capability through dual Form A relays. The analog model provides a retransmitted analog signal. A third model provides both analog and control capability. The power supply is also universal, accepting 21.6 to 253 VAC/19.2 to 300 VDC as its power source. Add the optional programming module and the unit is easily programmed through menu style programming. The module can also be used to provide a display of the process variable when it is not being used for programming.

The IAMS features well over 100 combinations of inputs to outputs configurations. Input specific terminals allow for the various signals and sensors to be connected to the unit while the input ranges and resolutions are adjusted in the input programming loop of the unit. The menu style programming allows the user quick and easy set-up by using the PGMMOD, programming module. The module is required to program the IAMS. However, if you are using more than one IAMS, only one programming module is required. The module can store programming from one unit and load it to a second unit reducing set-up time for multiple installations. When the programming module is not being used for
programming, it can indicate the input parameters, just like a panel meter.

The unit’s overall full scale accuracy typically exceeds 0.1 % depending on the range selection and scaling. The microprocessor based design provides ease of field scaling and the onboard E2PROM stores scaling values for future recall. All units come factory precalibrated for all input and output ranges. Factory or custom field scaling can be selected in the Advanced programming loop. The
IAMS can be factory recalibrated in the field if desired.
Product Type Signal Conditioners
Description IAMS universal signal conditioner with retransmitted analog output
Input range (mA) 0 to 20 and 4 to 20 mA DC
Input range (VDC) 0 to 1
0.2 to 1
0 to 5
1 to 5
1 to 10
2 to 10 VDC
Power supply (VAC) 21.6 to 253 VAC
Power supply (VDC) 19.2 to 300 VDC
Input type (thermocouple) Yes
Input type (RTD) Yes
Output type (1) Retransmitted analog
Model IAMS0001
Brand Red Lion
Manufacturer number IAMS0001





Technical Resources
More info
  • Specifications
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title