Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

IKA 13" x 13" Large Capacity Digital Stirrer, 115V

EW-04671-80
$2,309.00 USD/EACH

Usually ships in 12 days or sooner.
Qty

  • Digital control for your large, heavy-duty mixing
  • Effectively stirs up to 150 liters (40 gallons)
  • SAVE--Price REDUCED!!
Powerful magnetic stirrers feature a flat, sturdy stainless steel casing—ideal for your heavy-duty mixing needs. Digital LED display allows for exact control. Unit features a timer for up to 56 minutes or set for continuous run.
Product Type Stirrer (Digital)
Speed (rpm) (low) 0
Speed (rpm) (high) 1000
Top plate material Stainless steel
Top plate dimensions (in.) 13 in x 13 in
Dimensions 14.25 in W x 4.25 in H x 17 in D
Max stirring volume (Liters) 50
No. of stirring positions 1
Model 2621901
Brand IKA
Manufacturer number 2621901
Power 115V, 50/60 Hz

Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 16 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title