Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

IKA Continuous feed grinding drive, 230 VAC/50 Hz

EW-04301-35
$2,824.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Continuous feed allows unlimited sample sizes
  • Two grinding heads available for one drive—interchange heads for different applications
  • Adjustable speed control from 3000 to 6,500 rpm
  • Continuous duty—great for inline applications
  • Surfaces that contact your samples are 304 SS—ideal for sanitary applications
  • Easy-to-clean stainless steel tray provides an ideal working surface
  • 1-1/3 hp (990-watt) motor is completely sealed from the grinding chamber by a dust-tight seal
Constructed of heavy-duty cast aluminum, enameled finish, with a stainless steel tray. Order grinding heads separately.
Product Type Cutting and Grinding Materials/Media
Capacity unlimited; continuous-feed
Speed 3000 to 6,500 rpm
Motor 1.333 hp
Power (Hz) 50
Dimensions 11.8125 in W x 17.625 in H x 12.625 in D
Power 230 VAC, 50/60 Hz
Brand IKA
Manufacturer number 2836000
Power (VAC) 230





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title