dummy
EW-28710-20
Usually ships in 6 days.
Qty:
- Safe, innovative design includes unique reversing feature for better evaporation
- Five-year warranty (excludes glassware and wearing parts)
- Standard motorized lift automatically lifts flask out of bath in case of power failure
- Smooth start reduces chance of splashing
- Unique oblong bath design heats up faster than other leading brands
These rotary evaporators were designed and engineered for ease of use, while maintaining the highest level of safety. Motorized lift is standard, making for easier removal of the evaporating flask from the hot water/oil bath. The motorized lift automatically removes evaporating flask from bath in case of a power failure to minimize loss of your experiment. Adjustable lift setting to accommodate larger flasks.
The brushless DC-drive motor features reversing rotational function that is commonly used for drying powders. Motor features a smooth start at 100 rpm to minimize the chance of splashing. Digital rotation speed display is standard on all models, making for easier repetition of parameters. The unique bath design provides faster heating, allowing for quicker experiments. Nonexposed heating coils and integrated handles provide safe operation. Bath heats from 20 to 180°C, adding versatility by allowing use of water or oil.
Digital Evaporators provide more control and easier repetition with a digital display for both rotational speed and bath temperature. Infrared interface provides constant communication between the bath and main unit, allowing the unit to automatically shut down in case of abnormalities. The RS-232 port provides easy remote operation and collection of data with optional labworldsoft® software.
What's Included:
rotary evaporator, water/oil heating bath, condenser set, evaporatoring and condensing flask (each 1 L), and 6-ft power cord.
| Product Type |
Rotary Evaporator |
| Temp resolution |
Digital display |
| Bath temperature |
Ambient to 180°C |
| Power (Hz) |
50/60 |
| Dimensions |
19.7"W x 16.9"H x 16.1"D (50.0 x 43.0 x 41.0 cm) |
| Rotation speed range |
20 to 270 rpm |
| Speed resolution |
Digital display |
| Joint size |
24/40 (evaporating) |
| Lift mechanism |
Motorized |
| Condenser type |
Vertical |
| Glass type |
Uncoated |
| Brand |
IKA |
| Power (VAC) |
115 |
| Manufacturer number |
8024101 |
at $427.00 USD/EACH
Usually ships in 10 days.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334