Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

IKA Digital Rotary Evaporator With Vertical Uncoated Glassware 230VAC

EW-28710-22
$4,388.00 USD/EACH

Usually ships in 14 days.
Qty

  • Safe, innovative design includes unique reversing feature for better evaporation
  • Five-year warranty (excludes glassware and wearing parts)
  • Standard motorized lift automatically lifts flask out of bath in case of power failure
  • Smooth start reduces chance of splashing
  • Unique oblong bath design heats up faster than other leading brands
These rotary evaporators were designed and engineered for ease of use, while maintaining the highest level of safety. Motorized lift is standard, making for easier removal of the evaporating flask from the hot water/oil bath. The motorized lift automatically removes evaporating flask from bath in case of a power failure to minimize loss of your experiment. Adjustable lift setting to accommodate larger flasks.

The brushless DC-drive motor features reversing rotational function that is commonly used for drying powders. Motor features a smooth start at 100 rpm to minimize the chance of splashing. Digital rotation speed display is standard on all models, making for easier repetition of parameters. The unique bath design provides faster heating, allowing for quicker experiments. Nonexposed heating coils and integrated handles provide safe operation. Bath heats from 20 to 180°C, adding versatility by allowing use of water or oil.
Digital Evaporators provide more control and easier repetition with a digital display for both rotational speed and bath temperature. Infrared interface provides constant communication between the bath and main unit, allowing the unit to automatically shut down in case of abnormalities. The RS-232 port provides easy remote operation and collection of data with optional labworldsoft® software.
What's Included:
rotary evaporator, water/oil heating bath, condenser set, evaporatoring and condensing flask (each 1 L), and 6-ft power cord.
Product Type Rotary Evaporator
Temp resolution Digital display
Bath temperature Ambient to 180°C
Power (Hz) 50/60
Dimensions 19.7"W x 16.9"H x 16.1"D (50.0 x 43.0 x 41.0 cm)
Rotation speed range 20 to 270 rpm
Speed resolution Digital display
Joint size 24/40 (evaporating)
Lift mechanism Motorized
Condenser type Vertical
Glass type Uncoated
Brand IKA
Power (VAC) 230
Manufacturer number 8024100

Accessories
Qty/Price
Availability
labworldsoft software
EW-50704-70

at $427.00 USD/EACH

Usually ships in 10 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title