Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

IKA Heavy-Duty Analytical Mill, 230 VAC/50 Hz

EW-04301-15
$3,940.00 USD/EACH

Usually ships in 11 days.
Qty

  • High-speed blade grinds samples in seconds
  • Grind dry and brittle sample volumes up to 250 mL
  • Cool samples with a recirculating bath or tap water
Mill is ideal for dried vegetation, soil samples, plastic granulates, frozen food samples, and more. Keep samples cool by circulating tap water or using a recirculating bath—the water-jacketed chamber accepts 3/8'' ID tubing via two barbed fittings.

Duty cycle ON/OFF (with cooling) is 7 minutes/10 minutes respectively. Automatic shut-off protection safeguards mill against overheating and overloading. Fan-cooled, universal-type 2/3-hp motor is completely isolated from the grinding chamber by a dust-tight seal. Mill is constructed of heavy-duty cast aluminum with enameled finish; cutting blade and internal chamber are 304 SS. Order an additional grinding chamber to run back-to-back tests—use one while cleaning and prepping the other. Note: Using liquids in the chamber may damage motor.
What's Included:
stainless steel cutting blade (04300-52) and a 6-ft power cord.
Product Type Analytical Mills
Capacity 250 mL
Speed 20,000 rpm
Motor 0.667 hp
Feed Particle Size 20 mm maximum
Final Particle Size <1µm
Power (Hz) 50
Dimensions 6.75 in W x 13.75 in H x 6.75 in D
Power 230 VAC, 50/60 Hz
Brand IKA
Manufacturer number 1603600
Power (VAC) 230

Accessories
Qty/Price
Availability

at $440.00 USD/EACH

Usually ships in 8 days.

at $351.00 USD/EACH

Usually ships in 5 days.

at $2,897.00 USD/EACH

Usually ships in 13 days.

at $90.00 USD/EACH

Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title