Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

IKA Impact grinding head

EW-04300-32
$1,674.00 USD/EACH

  • Continuous duty—great for inline applications
  • Surfaces that contact your samples are 304 SS—ideal for sanitary applications
For use with IKA's Continuous-Feed Grinding Drive.
Impact grinding head is ideal for crushing hard brittle materials such a minerals, grains, and pharmaceuticals.
Insert interchangeable sieves (sold separately) into grinding heads to filter maximum particle size.
Product Type Cutting and Grinding Materials/Media
Speed 103 ft/s max (blade)
Feed Particle Size 10 mm max
Final Particle Size 250 µm
Brand IKA
Manufacturer number 2871000

Accessories
Qty/Price
Availability
Sieve, 0.25 mm
EW-04300-33

at $323.00 USD/EACH

In stock.
Sieve, 0.5 mm
EW-04300-34

at $323.00 USD/EACH

In stock.
Sieve, 1.0 mm
EW-04300-35

at $323.00 USD/EACH

In stock.
Sieve, 2.0 mm
EW-04300-37

at $323.00 USD/EACH

In stock.
Sieve, 3.0 mm
EW-04300-38

at $323.00 USD/EACH

Usually ships in 7 days or sooner.
Reconditioned & Like New
Qty/Price
Availability
RECOND 04300-32
EW-00085EV

at $658.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title