Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

IKA T18 ULTRA-TURRAX Homogenizer 115VAC

EW-04737-21
$941.00 USD/EACH

  • A wide speed range for a variety of applications
  • 500-watt motor processes sample volumes from 1 to 1500 mL
The 500-Watt motor offers stable operation in a variety of media samples, and variable speed control from 500 to 25,000 rpm. Stainless steel dispersion elements remove quickly and clean completely for reuse. The digital unit features electronic speed control and overload protection. The rotor-stator generator uses a pump-like action to constantly draw in sample. Through a combination of shear, impact, collision, and cavitation, the generator rapidly disperses and disintegrates the material suspended in the media. Easily detached rotor-stator generators makes the exchange and use of two dispersing elements seamless.
What's Included:
storage case, and clamp
Product Type Digital homogenizer
Max sample size (mL) 1500
Speed (rpm) 500-25,000
Max temperature 104°F
Power (VAC) 115
Power (Hz) 50/60





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title