Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ice-Pak Cold Packs, 5" x 3" x 1", 24/case

EW-06345-10
$42.00 USD/CASE of 24

  • Refrigerate samples for shipping
Rigid packs freeze solid in 6 to 10 hours and remain at constant 20°F (-6°C) temperature for up to 72 hours. Packs are nontoxic and won't contaminate samples. Use with insulated shippers and containers for best results when shipping heat-sensitive materials.
Product Type Shipping Accessories
Min temperature (º C) -6
Min temperature (º F) 20
Qty/cs 24
Dimensions-Outside (" W) 3
Dimensions-Outside (" H) 1
Dimensions-Outside (" L) 5
Shpg wt 12.6 (5.8)
Brand Ice-Pak
Manufacturer number 88004





Technical Resources
  • MSDS 1 (135 B)
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title