Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Ice-cube maker with water-cooled condenser, 165 Lbs/day production, 115 VAC

EW-55100-02
$3,200.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Self-contained units eliminate the need to order a separate ice storage bin
  • Compact size allows convenient placement under standard 40''H laboratory benches
  • Slide-away door provides convenient and easy access to ice
Cubed Ice Makers are constructed of durable rust-free rotocast plastic for greater insulation and reduced melting of ice. Ice cube size is approx 7/8'' x 1/2'' x 1''.
Product Type Ice Cube Makers
Description Self-Contained Cuber
Dimensions (overall) 24.25 in W x 39 in H x 24 in D
Capacity (lbs) 70
Condenser type Water cooled
Ice/24 hrs 150 lbs (68 kg)
Power (VAC) 115
Power (Hz) 60
Shpg wt 180 lbs
Brand Scotsman
Manufacturer number CU1526SW-1A

Accessories
Qty/Price
Availability

at $28.50 USD/PACKAGE of 1

In stock.

at $124.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title