Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ice storage chest

EW-03719-00
$148.00 USD/EACH

  • Holds up to 50 lb of dry ice
Tabletop chest has dry ice sublimation rate less than 2.5 lb per day at full 50 lb capacity. Chest is constructed from rugged polyethylene; molded bottom won't scratch tabletop. Inside dimensions are 11-1/2"L x 9-3/4"W x 9-1/4"H. NSF certified.
Product Type Ice Storage Bins/Chests
Dimensions (overall) 11.5 in L x 9.75 in W x 9.25 in H (29.2 x 24.8 x 23.5 cm)
Capacity (lbs) 50

Accessories
Qty/Price
Availability

at $129.00 USD/PAIR

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title