Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Immersion Heater, PTFE Coated Bayonet, 4"l Heated Area, 100 Watts, 120 VAC

EW-36136-00
$175.00 USD/EACH

    Single Element Heaters Encsed in 304 Stainless Steel or PTFE include a grounded solid-state heating element. Heaters are self-limiting for safer operation. Simple connection and compact design make these heaters ideal—even where space is limited. Heaers include 4-ft power cord with a three-prong plug; 240 VAC models do not include a plug.
    Product Type Bayonet
    Heated area 4 in L
    Material PTFE coated
    Immersion depth 7 in
    Temp range Ambient to 450°F (232°C)
    Watts 100
    Power (VAC) 120





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Immersion Heater Selection Sheet
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title