Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Immersion heater, five 304 SS rods, 6"L heated area, 1000 watts, 120 VAC

EW-36135-30
$920.00 USD/EACH

Usually ships in 15 days.
Qty
    Multi-Element Heaters Encased in 304 Stainless Steel or PTFE include a grounded solid-state heating element. Heaters are self-limiting for safer operation. PTFE-coated heaters are ideal for use in corrosive environments. The numbers of heating rods coming down from the polypropylene terminal head are dependent on the wattage of the heater: 300 Watt = 2 rods, 500 Watt = 3 rods, and 1000 Watt = 5 rods. Heaters include 3 ft wire and flexible conduit.
    Product Type Multiple rods
    Heated area 6 in L
    Material Stainless Steel
    Immersion depth 11 in
    Temp range Ambient to 450°F (232°C)
    Watts 1000
    Power (VAC) 120





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Immersion Heater Selection Sheet
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title