Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Immersion heater, loop, 13" dia. heated area, 1500 watts, 115 VAC

EW-03052-50
$319.00 USD/EACH

    Heaters with Thermostatic Temperature Controller have a sensitivity of ±2°F(±1°C) in an agitated bath. Heaters feature a coiled heating element to concentrate heat at bottom of vessel. A 6-ft, three-wire cord with plug is included. Voltage transformer listed below is required for 230 VAC operation.
    Product Type Loop
    Heated area 13 in dia
    Material Stainless Steel
    Immersion depth 5 in
    Temp range Ambient to 250°F (121°C)
    Watts 1500
    Brand Heat-O-Matic
    Power (VAC) 115





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Immersion Heater Selection Sheet
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title