Immersion heater, loop, 7" dia. heated area, 1000 watts, 115 VAC

EW-03052-10
$275.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 7 days or sooner.
Qty
    Heaters with Thermostatic Temperature Controller have a sensitivity of ±2°F(±1°C) in an agitated bath. Heaters feature a coiled heating element to concentrate heat at bottom of vessel. A 6-ft, three-wire cord with plug is included. Voltage transformer listed below is required for 230 VAC operation.
    Heated area 7 in dia
    Material Stainless Steel
    Temp range Ambient to 250°F (121°C)
    Immersion depth 5 in
    Watts 1000
    Power (VAC) 115
    Product Type Immersion Heater
    Brand Heat-O-Matic





    Technical Resources
     
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      Is this element UL certified ? What is the total height ?
      Asked on 4/19/2012 by Marc from Brossard, Quebec

      1 answer

      • STAFF EXPERT

        A:

        This item is not UL certified, and is 14 inches in height .

        Answered on 4/20/2012 by Rita from Customer Service
    • Q:

      What is the temperature range of the thermostat?
      Asked on 8/31/2010 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        The thermostat is based on 1-10 scale. 10 is the max temp of 250F. 1 is the lowest setting which is just above ambient.

        Answered on 9/1/2010 by Mike from Tech Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews