Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Immersion heater, short rod, 5.5" L heated area, 500 watts, 115 VAC

EW-03046-00
$159.00 USD/EACH

    Heaters with Dial Temperature Controller have a sensitivity of ±1°F when liquid is stirred. Top-mounted pilot light indicates that heater is on. Choose from four styles "A" loop, "B" short rod, "C" flat, and "D" long rod which is the same as style "B" only longer. Heaters feature a plastic grip handle; and a 6-ft, three-wire cord, 115 VAC models have U.S. standard plug, 230 VAC models do not have a plug.
    Product Type Short Rod
    Heated area 5-12 in L
    Material Stainless Steel
    Immersion depth 4.5 in
    Temp range Ambient to 212°F (100°C)
    Watts 500
    Brand Heat-O-Matic
    Manufacturer number 306
    Model 324-114
    Power (VAC) 115





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Immersion Heater Selection Sheet
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title