Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Indicator,1-2000mtorr,90-240v

EW-68808-28
$228.00 USD/EACH

Usually ships in 13 days.
Qty

  • Replaces Hastings®, Televac®, and Varian®
  • Measure 1 to 1,000 mTorr with DV-6M connectors and 1 to 2,000 mTorr with 531 & 536 connectors
These thermocouple vacuum gauges and controllers are a simple and low cost instrument for vacuum measurement in the 1 to 1000 and 1 to 2000 mTorr range. Indicators and controllers operate with any line voltage from 90 to 240V at 50 or 60 Hz, and can be used with VRL-6 or Hastings DV-6 gauge tubes. A 0 to 5 VDC analog output is standard on both the indicator and dual set point controller.
The thermocouple gauge tubes sensors are tested to 1200 PSIG for operation up to 300 PSIG without damage. All tube sensors feature 300 stainless steel bodies with heavy plated metal key and connector pins. Process connections are 1/8” NPT(M), NW 16, and 1/2” O.D. smooth flange. For other connections, contact a Cole Parmer applications specialist.
Choose from an indicator only or a dual set point controller. Controller has two adjustable set points with SPDT relay contacts rated at 3 Amps up to 220 VAC non-inductive. To read multiple vacuum points, 3 and 5 position thermocouple gauge selector switches are available. Switches come with 10-ft cables and connectors for respective number of points to read. Controllers have 1/4-DIN enclosure with panel-mounting jack screws.
Product Type Vacuum gauges/controllers
Media compatibility liquids and gases compatible with stainless steel
Wetted materials stainless steel
Accuracy ±2 from 1 to 20 mTorr; <5% from 20 to 2000 mTorr
Unit of Measurement mTorr
Range 1 to 2000 mTorr
Output 0 to 5 VDC
Power 90 to 240 VAC
Display analog

Accessories
Qty/Price
Availability

at $164.00 USD/EACH

Usually ships in 10 days.

at $413.00 USD/EACH

Usually ships in 15 days.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title