Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Individually sterile wrapped red scoop - 2 oz., 100/pk

EW-06282-60
$139.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $125.10/PACKAGE
30 15% $118.15/PACKAGE
120 20% $111.20/PACKAGE
    Individually wrapped sterilized scoops are molded of durable red ploystyrene. Contrasting red color assists in possible cross contamination situations.
    Product Type Scoops
    Overall length 7 in
    Sterile Yes
    Brand Scienceware
    Capacity (mL) 60
    Quantity 100
    Material Polystyrene





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title