Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Industrial progressing cavity pump with an AC VFD drive, 0.05 - 3.4 GPH

EW-76804-40
$2,504.00 USD/EACH

Usually ships in 10 days.
Qty

  • Excellent chemical resistance, pulseless flow, and low shear
  • Gentle low-shear fluid transfer capable of pumping small particles without damaging product
  • Pumps can handle a variety of polymers and chemicals—ideal for pharmaceutical and water treatment applications
  • Sanitary models approved for 3A sanitary applications and can be cleaned in place
A
Pump heads can be mounted on a NEMA 56C frame motor. Pump heads can also be directly connnected or belt dirven by an AC or DC motor, gasoline engine (min. 2 hp), or air motor. Order motors separately from the motor section of the website: www.coleparmer.com/motors

B
Pumps are close-coupled to an AC motor with an integral VFD controller. The VFD controller features a “hands-off-auto” switch, providing speeds from 30 to 600 rpm.

C
Pumps feature a ½-hp motor with 230/460 VAC input power. This configuration has a mechanical variable-speed drive that adjusts from 0 to 1000 rpm.

Options are broken up into an industrial and a sanitary categories. Other elastomers are avialble, please contact an Applications Specialts for additional information.
Product Type Progressing Cavity Pumps
Flow range (GPH) 0.05 to 3.4
Flow range (LPH) 0.2 to 12.9
Wetted materials 316 SS with Buna N, nitrile elastomers
Port size 1" NPT in; 1/2" NPT out
Min flow rate (mL/min) 3.3
Max viscosity (cp) 40,000
Max temperature (º C) 93
Max temperature (º F) 200
Max pressure (psi) 360
Max pressure (bar) 24.8
Suction lift (wet) 9 ft (2.7 m)
Motor (hp) 1/2
Power (VAC) 230/460
Motor speed 600 rpm
Motor type AC motor and integrated VFD
Brand Seepex
Manufacturer number MD 0005-24 - AC EPT VFD





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title