Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Insulated Glove Kit, Class 0, Black, 11" length, size 10, with leather protector glove and glove bag

EW-86435-17
$131.00 USD/EACH

Usually ships in 14 days.
Qty

  • Comply with NFPA 70E standard while protecting employees from dangerous electrical injuries
Get everything you need to protect yourself and keep your insulating rubber gloves in top working condition. Kits include a pair of insulating rubber gloves; the appropriate leather protector that protects the glove from cuts, abrasions, and punctures; and a storage bag which keeps the glove flat, preventing folds and creases that strain the rubber, shortening the life of the glove.
Note: In accordance with NFPA 70E, anything over 50 volts requires insulating rubber gloves.
What's Included:
insulating rubber glove, leather protector glove, and storage bag.
Product Type Gloves
Material Rubber
Size Large
Length 11 in
Color Black
Compliance Class 0
Make Salisbury
Manufacturer number GK011B10
Model GK011B10





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title