Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Insulated field carrier

EW-03720-20
$239.00 USD/EACH

  • Handle for easy carrying - 1 cu ft capacity
Insulated field carrier has efficient, 2-1/4" thick polyurethane foam insulation core and rugged, double-wall polyethylene construction. Includes carrying handle, hinged lid, and adjustable latches. Inside dimensions are 16-5/8"L x 10-1/4"W x 10-3/4"H. NSF certified.
Product Type Ice Containers
Dimensions (overall) 16.625 in L x 10.25 in W x 10.75 in H (42.2 x 26.0 x 27.3 cm)
Capacity (cu ft) 1

Accessories
Qty/Price
Availability

at $129.00 USD/PAIR

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title