dummy
SI-08117-70
- General purpose RTD probe
- Foe use with any meter that accepts a Three-Pin Connector
- Ideal for use with Digi-Sense and Oaktom RTD meters
If you don't see the probe you need, we can make it. Call our Application Specialists for details.
Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F. Alpha coefficient is 0.003850 Ω/Ω/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 Ω. Note:Each probe has a characteristic time constant; five time constants are needed to reach 99% of final reading.
| Product Type |
RTD Probe |
| Min temperature (º F) |
-58 |
| Max temperature (º F) |
932 |
| Max temperature (º C) |
500 |
| Probe length (in.) |
10 |
| Diameter (mm) |
4.8 |
| Diameter (inches) |
0.188 |
| Min temperature (º C) |
-50 |
| Handle |
5.5"L glass-filled nylon |
| Manufacturer number |
041398A |
| Brand |
Oakton |
| Model |
041398A |
at $49.00 USD/EACH
Call 1-888-358-4705 for availability.
at $70.00 USD/EACH
Call 1-888-358-4705 for availability.
at $130.00 USD/EACH
Usually ships in 7 days.
at $160.00 USD/EACH
Usually ships in 7 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334