Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ismatec ICC 4 Channel 8 Roller Peristaltic Pump

Ismatec  |   Item# EW-78001-80

$3,365.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Available for order
or call 1-888-358-4705 to order
Qty

  • Independently control flow and direction of each channel via keypad or your PC
  • Flexibility of bidirectional flow in each channel
  • USB interface for quick connections
  • Easy-to-use tubing cassettes allow fast changeovers
These two-, three- and four- channel peristaltic pumps lets you individually control the flow and direction of each channel from the intuitive keypad or via your computer—expanding your benchtop pumping capabilities with a single compact unit! Pump delivers continuous pumping or precision dispensing up to 35 mL/min with the capability of bidirectional flow in each channel. Plus, independent channel calibration minimizes tube-to-tube differences, resulting in high calibration accuracy.
Duty cycle Continuous
Dimensions (" D) 7-1/2
Power (VAC) 100 to 240
Power (Hz) 50/60
CE Compliance Yes
Accuracy ±1%
Max flow rate (mL/min) 35
Max pressure (bar) 1.0
Max pressure (psi) up to 14.5
Tubing Three-stop
Rollers 8
Channels 4
Dimensions (" W) 4-7/8
Depth (mm) 190
Width (mm) 127
Height (mm) 159
Dimensions (" H) 6-1/4
Brand Ismatec
Motor speed (rpm) 1 to 100
Product Type Peristaltic Pump
Qty/ea 1





Technical Resources
Virtual Catalog (PDFs)
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews