Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ismatec Low-Speed, Planetary Gear-Driven, Digital Pump; 12 channel

EW-78023-22
$3,564.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Unique planetary drive provides smooth, precise flow and longer tubing life
These multichannel pumps feature planetary gears that drive eight stainless steel rollers in unison for smooth rotation and accurate liquid flow. The four-digit LED display shows rpm or percent of maximum rpm when pump is running. Use the MAX button to instantly increase speed for priming or flushing without disturbing your programmed settings.

Combine tubing sizes and formulations to suit your application. Click’n’go cartridges feature automatic occlusion for simplified use and reproducible results. Install cartridges in one direction for low pulsation; in opposite direction for higher counter pressure. Order two-stop tubing separately.

Enter pump speeds via the 6-button keypad for precise pumping—ideal for continuous pumping.

Analog inputs allow you to remotely control speed; TTL contact closure provides start/stop, rotation direction, and autostart control. Monitor speed via analog output.

Remote control capabilities: 0 to 5, 0 to 10 VDC, 0 to 20, 4 to 20 mA for speed control, start/stop, reverse direction, and autostart via contact closure (DB15 female). Dispenser may be attached for DB15 female port.
Product Type Planetary Gear-Driven
Channels 12
Tubing Two-stop
Rollers 8
Motor speed (rpm) 0.11 to 11.25
Width (mm) 174.625
Height (mm) 130.175
Depth (mm) 260.35
Power (Hz) 50/60
Dimensions (" D) 10.25
Dimensions (" W) 6.875
Dimensions (" H) 5.125
Flow range 0.0004 to 11 mL/min
Max flow rate (mL/min) 11
Accuracy better than ±1%
Input 0 to 5, 0 to 10 VDC, 0 to 20, 4 to 20 mA for speed control, start/stop, reverse direction, and autostart via contact closure (DB15 male); footswitch and hand dispenser (3-pin DIN port)
Input (VDC) 5/10
Input (mA) 20
Power (VAC) 115/230
CE Compliance Yes
Max pressure (psi) 22
Max pressure (bar) 1.5
Duty cycle continuous
Brand Ismatec

Accessories
Qty/Price
Availability

at $98.00 USD/PACKAGE of 12

Usually ships in 10 days.

at $101.00 USD/EACH

Call 1-888-358-4705 for availability.
Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 8 days.




Technical Resources
  • Microfluidics brochure
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title