dummy
EW-78023-42
Usually ships in 15 days.
Qty:
- Unique planetary drive provides smooth, precise flow and longer tubing life
These multichannel pumps feature planetary gears that drive eight stainless steel rollers in unison for smooth rotation and accurate liquid flow. The four-digit LED display shows rpm or percent of maximum rpm when pump is running. Use the MAX button to instantly increase speed for priming or flushing without disturbing your programmed settings.
Combine tubing sizes and formulations to suit your application. Click’n’go cartridges feature automatic occlusion for simplified use and reproducible results. Install cartridges in one direction for low pulsation; in opposite direction for higher counter pressure. Order two-stop tubing separately.
Enter pump speeds via the 6-button keypad for precise pumping—ideal for continuous pumping.
Analog inputs allow you to remotely control speed; TTL contact closure provides start/stop, rotation direction, and autostart control. Monitor speed via analog output.
Remote control capabilities: 0 to 5, 0 to 10 VDC, 0 to 20, 4 to 20 mA for speed control, start/stop, reverse direction, and autostart via contact closure (DB15 female). Dispenser may be attached for DB15 female port.
| Product Type |
Planetary Gear-Driven |
| Channels |
24 |
| Tubing |
Two-stop |
| Rollers |
8 |
| Motor speed (rpm) |
0.11 to 11.25 |
| Width (mm) |
174.625 |
| Height (mm) |
130.175 |
| Depth (mm) |
381 |
| Power (Hz) |
50/60 |
| Dimensions (" D) |
15 |
| Dimensions (" W) |
6.875 |
| Dimensions (" H) |
5.125 |
| Flow range |
0.0004 to 11 mL/min |
| Max flow rate (mL/min) |
11 |
| Accuracy |
better than ±1% |
| Input |
0 to 5, 0 to 10 VDC, 0 to 20, 4 to 20 mA for speed control, start/stop, reverse direction, and autostart via contact closure (DB15 male); footswitch and hand dispenser (3-pin DIN port) |
| Input (VDC) |
5/10 |
| Input (mA) |
20 |
| Power (VAC) |
115/230 |
| CE Compliance |
Yes |
| Max pressure (psi) |
22 |
| Max pressure (bar) |
1.5 |
| Duty cycle |
continuous |
| Brand |
Ismatec |
at $98.00 USD/PACKAGE of 12
Usually ships in 10 days.
at $101.00 USD/EACH
Call 1-888-358-4705 for availability.
at $115.00 USD/EACH
Usually ships in 8 days.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334