Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ismatec compact programmable digital drive

EW-78008-10
$1,741.00 USD/EACH

  • Program pump for dispensing fluids by flow rate, volume, time or number of dispensing cycles
  • Drip-free dispensing: program pump to draw back fluid
  • RS-232 interfaces: for pump control via a PC
  • Calibration of flow rate and dispensing volume
IP44-rated housing protects internal components from damage. Multiple operating modes allow for continuous pumping by drive speed, flow rate, volume, time, volume within a pre-set time or interval dispensing by volume with a pause or time with a pause. The number of dispensing cycles may also be programmed into the pump. Pump is capable of reversible rotation (only with cavity style pump heads that indicate reversible operation). Both dispensing and pause time settings are from 0.1 seconds up to 999 hours.
Order pump heads at the side for mounting onto the drives.
What's included: an adapter plate for mounting Micropump® A pump heads (except 07003-02, 07003-04, 73004-00, 73004-02, and 73004-04), a driving magnet and a 6-ft power cord with U.S. standard plugs.
Temp range 104°F (40°C)
Duty cycle continuous from 50 to 5000 rpm
Power (Amps) 0.66 to 0.22
Power (Hz) 47 to 63
Dimensions 7-1/2"L x 4"W x 5-3/10"H
Power (VAC) 90 to 264
Brand Ismatec
Manufacturer number ISM901A
Model ISM 901+MI0181-REGLO-ZDIG

Accessories
Qty/Price
Availability

at $22.25 USD/EACH

Call 1-888-358-4705 for availability.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title