Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Jiffy-Jack Lab Jack, 66 lb/30 kg limit

EW-08057-10
$120.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $108.00/EACH
30 15% $102.00/EACH

  • Excellent side-to-side rigidity and support
  • Maximum support static load is 66 lb (30 kg)
These laboratory scissor jacks provide stable, height-adjustable support for hot plates, baths, glassware, and many other items. Positioners are constructed of rugged, chemical-resistant anodized aluminum with stainless steel operating screw. Top-plate skid pad prevents slipping.
Each positioner is precision engineered for smooth, continuous operation throughout its range. Easily set the exact height needed with the turn of a knob.
Product Type Jiffy-Jack
Width (in.) 4
Depth (in.) 4
Closed height (in.) 1.75
Height raised (in.) 5.56
Weight limit (lbs) 66
Dimensions (Top Plate) 4" x 4" (10.2 x 10.2 cm)
Model 2038 WITH 2047/2
Brand Jiffy-Jack

Accessories
Qty/Price
Availability

at $3.25 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title