Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

John Guest Speedfit Ball Valve, straight, 1/4" OD speedfit x 1/4" NPT(M)

SI-07391-00
$8.50 USD/EACH

    Food-grade polypropylene housing is specifically made for use with potable water. Quickly disconnect and reconnect your water lines with these Speedfit valves.
    Valve type required Straight
    Product Type Ball Valves (manual)
    Connection Type 1/4" OD Speedfit to 1/4" NPT(M)
    Temp range 33 to 150°F
    (1 to 65°C)
    Connections 0.25 in
    Max psi 150 psi (10.3 bar)
    Wetted parts food-grade polypropylene, EPDM, and stainless steel
    Brand John Guest
    Manufacturer number PPSV010822W
    Model PPSV010822W





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title