Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

KIMAX Filtering Glass Flask, 500 mL, 5/16" barb, 18/cs

Kimax  |   Mfr# 27060-500  |   Item# EW-34524-38

$620.00 USD/CASE

Quantity Discounts
Qty: 5 10
Price: $558.00 $527.00
Usually ships in 12 days.
    These graduated flasks have a heavier wall than standard Erlenmeyer flasks, and can withstand 1 atmosphere, or vacuum to 29" Hg. Tubulation OD for flasks from 25- to 500-mL capacity is 5⁄16". Tubulation OD for 1000- to 4000-mL flasks is 3⁄8". Compliance: ASTM E 1406, Type II, Class I. Temperature range: 840°F (450°C) max.
    Capacity (mL) 500
    Total volume 16 oz
    Graduation range (low) 150
    Graduation range (high) 500
    Graduation interval (mL) 50
    Material Glass
    Manufacturer number 27060-500
    Brand Kimax
    Stopper size 7
    Tubing sizes accepted 5/16" (8-mm) ID
    Height (cm) 19.0
    Qty/cs 18

    Technical Resources
    Virtual Catalog (PDFs)
  • Catalog - English
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      How many units per case?
      Asked on 3/18/2010 by Anonymous from Shreveport, LA

      1 answer



        There are 18 units per case.

        Answered on 3/19/2010 by Jaime from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews