Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

KIMAX filtering flask, 4000 mL, 1 ea

EW-34524-44
$144.00 USD/CASE

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $129.60/CASE
10 15% $122.40/CASE

  • Heavy wall, side tubulation, graduated
These flasks have a heavier wall than standard Ehrlenmeyer flasks, and can withstand 1 atmosphere or vacuum or 29" Hg. Tubulation ID for flasks from 25 mL to 500 mL capacity is 5/16". Tubulation ID for 1000-mL to 4000-mL flasks is 3/8". Compliance: ASTM E1406, type II, class I.
Capacity (mL) 4000
Graduation range (low) 1500
Graduation range (high) 4000
Material Glass
Stopper size 12
Height (cm) 38.0
Quantity 1
Brand Kimax
Manufacturer number 27060-4000





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title