Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

KIMTECH Pure G3 Sterile Critical Nitrile Gloves, medium, bag of 20 pair

EW-86486-01
$32.00 USD/BAG

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $28.80/BAG

  • Hand specific gloves are individually pair packed
Lightly textured, powder-free white nitrile gloves feature a beaded cuff for easier donning. Lightly textured palms and fingertips enhance natural grip. Gloves are hand specific with a winged thumb for better fit and mobility. Gloves are sterilized via gamma irradiation and individually pair packed in a double polybag.
Compliance: Sterilized by gamma irradiation to meet ISO 11137 standards
Product Type Gloves
Material Nitrile
Size Medium
Length 12 in (30 cm)
Thickness (mil) 5
Color White
Brand Safeskin
Manufacturer number HC61180-56892
Model HC61180-56892





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title