Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Kapton Film,1 Mil, no adhesive, 12'' x 12''

EW-08277-84
$12.25 USD/EACH

    Kapton® Type HN film is a tough, aromatic polyimide film, exhibiting an excellent balance of physical, chemical, and electrical properties over a wide temperature range, particularly at unusually high temperatures. It has been used successfully in applications at temperatures as low as -452°F (-269°C) and as high as 752°F (400°C). HN film can be laminated, metallized, punched, formed or adhesive coated.
    Product Type Film
    Dimensions (" W) 12
    Thickness (mil) 1
    Manufacturer number 18-1F-12
    Model 18-1F-12





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title