Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Keck Metal Standard Taper Clip, Size 14, 6/pack

EW-06836-05
$52.00 USD/PACKAGE of 6

  • Nickel-plated steel clips have superior chemical and temperature resistance
These economical KECK adapters, clamps, and clips will not scratch glass or corrode—ideal for glass and tubing assembly. All KECK products are color-coded for fast, easy size identification. Use quick disconnect adapters for safe, convenient tubing-to-tubing or tubing-to-glass connections. Use RAMP CLAMP tubing clamps for easy, one-handed tubing flow control. Select standard taper clips (in plastic or lacquer-coated steel) or ball-joint clips for secure glass-to glass connections.These metal taper clips securely hold conical joints under pressure. Nickel-plated steel taper clips feature superior chemical and temperature resistance—withstand temperatures to 932°F (500°C).
Hot Tips:
The joint size on glassware is a two-part number, such as 24/40. To select the correct KECK® connector, match the first number on the glassware to the KECK joint size number.
Product Type Keck Clips
Color nicked plated steel
Manufacturer number MAKE-UP
Model MAKE-UP
Brand Duran





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title