Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Keck Standard Taper Clips, joint size 24, green, Pack of 12

EW-06840-15
$44.00 USD/PACKAGE of 12

  • Our most economical standard taper clips
These economical KECK adapters, clamps, and clips will not scratch glass or corrode—ideal for glass and tubing assembly. All KECK products are color-coded for fast, easy size identification. Use quick disconnect adapters for safe, convenient tubing-to-tubing or tubing-to-glass connections. Use RAMP CLAMP tubing clamps for easy, one-handed tubing flow control. Select standard taper clips (in plastic or lacquer-coated steel) or ball-joint clips for secure glass-to glass connections.These economical standard taper clips securely hold conical joints under pressure without damaging glass. The polyoxymethylene (POM) acetal resin clips are safe to 302°F (150°C). Resistant to concentrated alkalies and dilute acids (not resistant to halogen gases and concentrated acids).
Hot Tips:
The joint size on glassware is a two-part number, such as 24/40. To select the correct KECK ®  connector, match the first number on the glassware to the KECK joint size number.
Product Type Keck Clips
Color Green
Manufacturer number MAKE-UP
Model MAKE-UP
Brand Duran





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title