dummy
EW-10382-09
- Measure air velocity and other weather parameters accurately and easily
- Wide range of field selectable units
- Large easy-to-read display
- Waterproof IP67-rated casing
These convenient handheld meters will measure wind speed and other weather parameters with field selectable units including:
- Knots (KT)
- Meters per second (M/S)
- Kilometers per hour (KM/H)
- Miles per hour (MPH)
- Feet per minute (FPM)
- Beaufort force("B")
Kestrel 1000 - Pocket Wind Meter Features
- Current Wind Speed
- Max Wind Gust
- Average Wind Speed
- KL008102 - Pocket Thermo Wind Meter Plus Features
- Wind Speed
- Temperature
- Wind Chill
A number of accessories are available including a portable vane mount and a tripod for longer readings, and a replacement impeller.
What's Included:
Slip-on protective cover, neck lanyard, and CR2032 battery.
| Product Type |
Vane Anemometer |
| Wind speed range |
118 to 7874 ft/min |
| Wind speed resolution |
1 ft/min |
| Display |
3-1/2 digit LCD |
| Power |
CR2032 battery |
| CE Compliance |
Yes |
| Brand |
Kestrel |
| Model |
0820 (GREEN) |
| Manufacturer number |
0810 (BLUE) |
at $17.45 USD/PACKAGE of 6
In stock.
at $19.00 USD/EACH
Usually ships in 6 days.
at $69.00 USD/EACH
Usually ships in 5 days.
at $25.00 USD/EACH
Usually ships in 5 days.
at $225.00 USD/EACH
Usually ships in 13 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334