Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Kimax Ray-Sorb Glass Volumetric Flask, Wide-Mouth, 25 mL; 6/Cs

Kimax  |   Mfr# 92822G-25  |   Item# EW-34557-66

$235.00 USD/CASE of 6

Are you a reseller or buying in bulk? Call us today.

Usually ships in 12 days.

  • Amber volumetric, Class A, glass stopper
These heavy-duty, wide-mouth volumetric flasks are amber to protect your light-sensitive solutions. Wide neck allows up to 50mL pipette access. Flat bottom allows even stirring with standard stir bars. Each flask features large, permanent volume markings.
Capacity (mL) 25
Tolerance (mL) ±0.08
Material Red glass
Cap material Glass
Cap type Stopper
Manufacturer number 92822G-25
Brand Kimax
Stopper size 13
Height (cm) 13.00
Qty/cs 6

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews