Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Kimax Serialized and Certified Class A Glass Burette, 50 mL; 1/Pk

Kimax  |   Mfr# 17054F-50  |   Item# EW-34541-04

$268.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Includes a Certificate of Graduation Accuracy
Designed from ASTM E287-Class A requirements, this self-zeroing burette is permanantly marked with an individual serial number. Filling is completed thru the (insert image P/S) stopcock and accepts 1/4" ID flexible tubing for filling tube and overflow tube. Graduations are in black enamel.
Product Type Class A Burettes
Capacity (mL) 50
Subdivisions (mL) 0.1
Tolerance ±0.05 mL
Model 17054F-50
Qty/ea 1
Manufacturer number 17054F-50
Brand Kimax

Calibrations
Qty/Price
Availability

at $67.75 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    3 Questions | 3 Answers
    Displaying questions 1-3
    • Q:

      Regarding your "KIMAX BURETTE 50 mL(0.1 mL sub division)±0.05 mL"
      I have a question.

      question) What material used for make this burette?
      (I'd like to know the burette matrrial either borosiligate or soda glass)
      Asked on 9/3/2015 by MacGyver from Republic of Korea in Asia

      1 answer

      • STAFF EXPERT

        A:

        It is borosilicate glass

        Answered on 9/4/2015 by Anthony from Technical Support
    • Q:

      If I do not have a squeeze bottle, how can I fill a chemical solution through a filling tube to the burette shown the above? Do you sell the whole set of the squeeze bottle including a cover with a hole and a filling tube? Thank you.
      Asked on 3/20/2014 by Charlie from Avery Island, LA 70513

      1 answer

      • STAFF EXPERT

        A:

        Please have a look at the 06209-30 includes the 50 mL burette, cover, squeeze bottle with closure, and 3 feet of vinyl tubing

        Answered on 3/20/2014 by Polo from Technical Support
    • Q:

      Hello,
      Can someone please provide me some specifications on this glass burette? Below are the specs I am interested in:
      - Outer diameter of the burette
      - Inner diameter of the burette
      - Size tubing that will fit on both bottom connections for filling

      Thanks!
      Asked on 1/8/2014 by Hollie

      1 answer

      • STAFF EXPERT

        A:

        The ID is 10.8mm and the OD is 13.4mm. The filling tube fits 1/4" ID flexible tubing

        Answered on 1/10/2014 by Polo from Technical Support
    Displaying questions 1-3

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    KimaxBurette, Class A, 50mL
     
    5.0

    (based on 1 review)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Excellent and easy to use!

    By Mandee

    from Fort Wayne, IN

    About Me Lab Assistant

    Verified Buyer

    Pros

    • Accurate
    • Clear Markings
    • Easy To Use
    • Sturdy

    Cons

      Best Uses

      • In The Lab
      • Research

      Comments about Kimax Burette, Class A, 50mL:

      The subdivision are easier to use than most burettes.

      Displaying review 1

      Back to top

      Customers Who Bought This Item Also Bought