Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Kimax Wide-Mouth Volumetric Flask, 100mL, PTFE stopper, 6/cs

EW-34558-40
$221.00 USD/CASE

  • Volumetric, Class A
  • Available with glass or PTFE stoppers
Uniform walls provide superior strength and durability. Wide-mouth allows easy access for pipettes. Easy identification with large easy-to-read markings. Flat bottoms are ideal for precise stirring with standard stir bars. 5 to 250mL capacities are calibrated to meet ASTM E288 standards.
Capacity (mL) 100
Tolerance (mL) ±0.1
Material Glass
Stopper size 16
Height (cm) 17.5
Quantity 6
Brand Kimax
Manufacturer number 92812F-100





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title