Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Kimberly-Clark Blue Nitrile Gloves, Medium

EW-86313-61
$15.50 USD/BOX

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $13.95/BOX

  • Superior fit and comfort
These powder-free nitrile gloves are soft, comfortable, and minimize hand irritation due to glove powder. Latex-free gloves reduce the potential for allergic reactions to natural rubber latex. Textured fingertips to enhance grip. Ambidextrous.
Product Type Gloves
Material Nitrile
Size Medium
Length 9.5 in (24 cm)
Thickness (mil) 6
Color Blue
Quantity 100/bx
Brand Safeskin
Manufacturer number 53102
Model 53102





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title